Shop SMC
See all product information
Create Account
MagCpldRodlessCylinder, Basic, 25mmBore, 25
- Mfr # CY3B25TN-250Z
- Zoro # G524893697
product price:Â
$
360.99
/ea
Free Shipping & Returns
Key Features
Body Material Finish
Anodized
Cylinder Type
Rodless
Bore Diameter
25 mm
Piston Material
Aluminum
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY3B25TN-250Z
- Zoro #
- G524893697
- UPC #
- -
- Country of Origin
- Japan
- Item
- MagCpldRodlessCylinder,Basic,25mmBore,250mmStroke,NPT
- Body Material Finish
- Anodized
- Cylinder Type
- Rodless
- Piston Material
- Aluminum
- System of Measurement
- Metric
- Magnetic Piston
- Magnetic Piston
- Weight
- 0.71 lb
- Cushion Type
- Rubber Cushion
- Piston Material Finish
- Chromate Coated
- Air Inlet Type
- NPT
- Maximum Operating Temperature
- 60 Degrees C
- Minimum Operating Pressure
- 17 psi
- Maximum Operating Pressure
- 23 psi
- Standards
- RoHS Compliant
- Body Material
- Aluminum
- Minimum Operating Temperature
- 10 Degrees C
- For Fluid Type
- Air
- Series
- CY3B-Z
Dimensions
- Bore Diameter
- 25 mm
- Inlet Size
- 1/8 in
- Stroke Length
- 250 mm
Description
MagCpldRodlessCylinder,Basic,25mmBore,250mmStroke,NPT, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Magnetic Piston, Bore Diameter 25 mm, Cushion Type Rubber Cushion, Stroke Length 250 mm, Inlet Size 1/8 in, Air Inlet Type NPT, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 23 psi, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.