Shop SMC
See all product information
Create Account
MagCpldRodlessCylinder, Basic, 25mmBore, 60
- Mfr # CY3B25TN-600Z
- Zoro # G324894597
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Standards
RoHS Compliant
Weight
0.87 lb
Inlet Size
1/8 in
Piston Material Finish
Chromate Coated
Body Material Finish
Anodized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY3B25TN-600Z
- Zoro #
- G324894597
- UPC #
- -
- Country of Origin
- Japan
- Item
- MagCpldRodlessCylinder,Basic,25mmBore,600mmStroke,NPT
- Standards
- RoHS Compliant
- Weight
- 0.87 lb
- Piston Material Finish
- Chromate Coated
- Body Material Finish
- Anodized
- System of Measurement
- Metric
- Piston Material
- Aluminum
- Magnetic Piston
- Magnetic Piston
- For Fluid Type
- Air
- Cylinder Type
- Rodless
- Maximum Operating Temperature
- 60 Degrees C
- Air Inlet Type
- NPT
- Cushion Type
- Rubber Cushion
- Minimum Operating Temperature
- 10 Degrees C
- Minimum Operating Pressure
- 17 psi
- Body Material
- Aluminum
- Maximum Operating Pressure
- 23 psi
- Series
- CY3B-Z
Dimensions
- Inlet Size
- 1/8 in
- Stroke Length
- 600 mm
- Bore Diameter
- 25 mm
Description
MagCpldRodlessCylinder,Basic,25mmBore,600mmStroke,NPT, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Magnetic Piston, Bore Diameter 25 mm, Cushion Type Rubber Cushion, Stroke Length 600 mm, Inlet Size 1/8 in, Air Inlet Type NPT, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 23 psi, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.