MagCpldRodlessCylinder, Basic, 40mmBore, 70
- Mfr # CY3B40TN-700Z
- Zoro # G324893224
product price:Â
$
860.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Type
NPT
Standards
RoHS Compliant
Weight
2.36 lb
Cylinder Type
Rodless
Magnetic Piston
Magnetic Piston
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CY3B40TN-700Z
- Zoro #
- G324893224
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Stroke Length
- 700 mm
- Inlet Size
- 1/4 in
- Bore Diameter
- 40 mm
Details
- Item
- MagCpldRodlessCylinder,Basic,40mmBore,700mmStroke
- Air Inlet Type
- NPT
- Standards
- RoHS Compliant
- Weight
- 2.36 lb
- Cylinder Type
- Rodless
- Magnetic Piston
- Magnetic Piston
- Maximum Operating Temperature
- 60 Degrees C
- Piston Material
- Aluminum
- Body Material Finish
- Anodized
- Maximum Operating Pressure
- 23 psi
- Body Material
- Aluminum
- Piston Material Finish
- Chromate Coated
- Minimum Operating Pressure
- 17 psi
- Cushion Type
- Rubber Cushion
- System of Measurement
- Metric
- For Fluid Type
- Air
- Minimum Operating Temperature
- 10 Degrees C
Description
MagCpldRodlessCylinder,Basic,40mmBore,700mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Magnetic Piston, Bore Diameter 40 mm, Cushion Type Rubber Cushion, Stroke Length 700 mm, Inlet Size 1/4 in, Air Inlet Type NPT, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 23 psi, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.