Shop SMC
See all product information
Create Account
MagCpldRodlessCylinder, Direct-Mnt, 10mmBo
- Mfr # CY3R10-150
- Zoro # G124893547
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Weight
0.72 lb
Minimum Operating Temperature
10 Degrees C
Inlet Size
M5
Piston Material
Brass
Bore Diameter
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY3R10-150
- Zoro #
- G124893547
- UPC #
- -
- Country of Origin
- China
- Item
- MagCpldRodlessCylinder,Direct-Mnt,10mmBore,150mmStroke
- Weight
- 0.72 lb
- Minimum Operating Temperature
- 10 Degrees C
- Piston Material
- Brass
- Body Material
- Aluminum
- For Fluid Type
- Air
- Maximum Operating Pressure
- 0.7 MPa
- Air Inlet Type
- M Thread
- Body Material Finish
- Anodized
- System of Measurement
- Metric
- Cylinder Type
- Rodless
- Cushion Type
- Rubber Cushion
- Maximum Operating Temperature
- 60 Degrees C
- Piston Material Finish
- Nickel Plated
- Magnetic Piston
- Magnetic Piston
- Series
- CY3R
Dimensions
- Inlet Size
- M5
- Bore Diameter
- 10 mm
- Stroke Length
- 150 mm
Description
MagCpldRodlessCylinder,Direct-Mnt,10mmBore,150mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Magnetic Piston, Bore Diameter 10 mm, Cushion Type Rubber Cushion, Stroke Length 150 mm, Inlet Size M5, Air Inlet Type M Thread, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 0.7 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.