Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Adapter Fitting, Push-to-Connect x MBSPT, 10mm Tube OD, 1/8 in Pipe Size, Brass

  • Mfr # KQ2H10-01AS

  • Zoro # G5001324


product price: $2.89
/ea

Key Features

Material
Brass
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Tube Size
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2H10-01AS
Zoro #
G5001324
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
10mm
Pipe Size
1/8 in
Hex Head Size
17 mm
Overall Length
23 13/16 mm
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side B Pipe Size
1/8 in
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
10 mm
Fitting Thread Size
1/8"

Details

Item
Push-Fit Adapter Fitting
Material
Brass
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Standards
JIS B0203, RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Straight
Color
Brass
Body Material
Brass
Fittings Sub-Category
Adapters
Fitting Material
Brass
System of Measurement
Imperial/Metric
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
MBSPT
Maximum Operating Pressure
145 psi
Release Type
Button
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Minimum Operating Temperature
41 Degrees F
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Maximum Operating Temperature
140 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
41 Degrees F
Connector Type
Adapter
Series
KQ2H
Fitting Side 2 Connection Type
BSPT
Operating Temperature - Maximum
140 Degrees F
For Media Type
Air, Non-Potable Water
Operating Pressure - Maximum
145 psi

Description

The SMC - KQ2H10-01AS is a pneumatic one-touch fitting under the category "Push On Hose Fittings." This fitting facilitates the connection and disconnection of tubes in pneumatic applications. This specific model accommodates a tube size of 10mm and a port size of R(PT)1/8. It is rated to work within a pressure range of -100kPa to 1MPa with a proof pressure of 3MPa. The KQ2H10-01AS fitting is rated for operation within a temperature range of -5 to 60°C.

Key Features:

  • Accommodates a tube size of 10mm and a port size of R(PT)1/8.
  • Rated to work within a pressure range of -100kPa to 1MPa and a proof pressure of 3MPa.
  • Can operate within the specified temperature ranges of -5 to 60°C.
  • Comprises a single unit per purchase.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.