Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Adapter Fitting, Push-to-Connect x MBSPT, 10mm Tube OD, 1/2 in Pipe Size, Brass

  • Mfr # KQ2H10-04AS

  • Zoro # G5003074


product price: $3.19
/ea

Key Features

Material
Brass
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Tube Size
10mm
Standards
JIS B0203, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2H10-04AS
Zoro #
G5003074
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
10mm
Pipe Size
1/2 in
Hex Head Size
22 mm
Overall Length
22 5/16 mm
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side B Pipe Size
1/2 in
Fitting Thread Size
1/2"
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
10 mm

Details

Item
Push-Fit Adapter Fitting
Material
Brass
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Standards
JIS B0203, RoHS
Application
Air, Non-Potable Water
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Straight
Body Material
Brass
Fittings Sub-Category
Adapters
Color
Brass
Maximum Operating Pressure
145 psi
Maximum Operating Temperature
140 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Brass
Fitting Side B Connection Type
MBSPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
System of Measurement
Imperial/Metric
Release Type
Button
Minimum Operating Temperature
41 Degrees F
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Series
KQ2H
For Media Type
Air, Non-Potable Water
Operating Temperature - Minimum
41 Degrees F
Connector Type
Adapter
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
145 psi
Fitting Side 2 Connection Type
BSPT
Fitting Side 1 Connection Type
Push-to-Connect

Description

The SMC - KQ2H10-04AS falls under the "Push On Hose Fittings" category. It is integrated into pipeline systems for controlling fluid or gas transport. This fitting is intended to enable adjustment and connection of hoses and is usable in various applications.

Key Features:

  • The KQ2H10-04AS model comes with an auto-switch feature allowing it to self-activate or deactivate according to the operational conditions.
  • Presenting a universal male type, this fitting is compatible with numerous types of hoses.
  • Constructed from stainless steel, which is often associated with enhanced sturdiness and resistance to corrosion, oxidation, and other forms of wear and tear.
  • It features a Cartridge mounting type, defining the method it employs for installation or mounting on a hose or a line.
  • The fitting is equipped with an instant type gasket that generally creates a seal upon its installation.
  • The operating temperature range for this fitting is -20 to +60 degrees Celsius.
  • Seal material used is Nitrile rubber, a material with excellent resistance to oil, fuel, and various other chemicals.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.