Push-Fit Adapter Fitting, Push-to-Connect x MBSPT, 1/4 in Tube OD, 1/4 in Pipe Size, Brass

  • Mfr # KQ2H07-02AS

  • Zoro # G6158555


product price:  $3.15
/ea

Key Features

Material
Brass
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Tube Size
1/4 in
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQ2H07-02AS
Zoro #
G6158555
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
1/4 in
Pipe Size
1/4 in
Hex Head Size
14 mm
Overall Length
16 11/16 mm
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Thread Size
1/4"
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Push-Fit Adapter Fitting
Material
Brass
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Standards
RoHS
Application
Air, Non-Potable Water
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Straight
Body Material
Brass
Color
Brass
Fittings Sub-Category
Adapters
Release Type
Button
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side B Connection Type
MBSPT
System of Measurement
Imperial
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
41 Degrees F
Fitting Material
Brass
Maximum Operating Pressure
145 psi
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Operating Pressure - Maximum
145 psi
For Media Type
Air, Non-Potable Water
Operating Temperature - Minimum
41 Degrees F
Connector Type
Adapter
Fitting Side 2 Connection Type
BSPT
Fitting Side 1 Connection Type
Push-to-Connect
Series
KQ2H
Operating Temperature - Maximum
140 Degrees F

Description

The SMC - KQ2H07-02AS is a push-on hose fitting engineered for use in a variety of tubing connections. A versatile tool, it can handle a wide array of fluids and gases. With a straightforward build, it supports the tubing connection within the specified performance range.

Key Features:

  • The fitting type is a tube-to-tube fitting, indicating its purpose as a connector of two tubes.
  • Its connectivity involves two tube points.
  • The fitting material comprises of plastic, acknowledged for its resistance against rust and lightness in weight.
  • It is compatible with a 1/4 inch tube size, adhering to standard tube dimensions.
  • The fitting accommodates a 12mm hex size, aligning with standard wrench sizes.
  • Equipped to handle a nominal pressure of 1.0 Mpa, it fares well against substantial pressure.
  • The fitting has a seal material of NBR (Nitrile Butadiene Rubber), revered for its commendable resistance against oil, fuel, and other chemicals.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.