Zoro Homepage

Push-Fit Adapter Fitting, Push-to-Connect x Male Metric, 4mm Tube OD, 6 mm Pipe Size, Brass

  • Mfr # KQ2H04-M6A

  • Zoro # G5000956


product price: $2.29
/ea

Key Features

Material
Brass
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Male Metric
Application
Air, Non-Potable Water
Tube Size
4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2H04-M6A
Zoro #
G5000956
UPC #
713049067063
Country of Origin
Singapore

Dimensions

Tube Size
4mm
Pipe Size
6 mm
Hex Head Size
8 mm
Overall Length
18 11/16 mm
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side B Pipe Size
6 mm
Fitting Side 2 Pipe Size
6 mm
Fitting Side 1 Tube Outer Diameter
4 mm
Fitting Thread Size
M6x1.0

Description

Push-Fit Adapter Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Male Metric, Fitting Side B Pipe Size 6 mm, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Brass, Fitting Thread Size M6x1.0, Material Grade Not Applicable, Color Brass, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.