Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x NPT, 1/2 in Tube OD, 3/8 in Pipe Size

  • Mfr # KQ2T13-36AS

  • Zoro # G5049834


product price: $6.35
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x NPT
Application
Air, Non-Potable Water
Tube Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2T13-36AS
Zoro #
G5049834
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
1/2 in
Pipe Size
3/8 in
Hex Head Size
11/16 in
Overall Length
43 19/32 mm
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side C Pipe Size
3/8 in
Fitting Side 4 Pipe Size
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 3 Pipe Size
3/8 in

Details

Item
Push-Fit Tee Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x NPT
Application
Air, Non-Potable Water
Standards
RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Tee
Body Material
Polybutylene Terephthalate
Color
White
Fittings Sub-Category
Tees
Fitting Material
Brass, Polybutylene Terephthalate, Polypropylene
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
145 psi
Fitting Side C Connection Type
NPT
Fitting Side B Connection Type
Push-to-Connect
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
System of Measurement
Imperial
Minimum Operating Temperature
41 Degrees F
Fitting Side 3 Connection Type
NPT
Connector Type
Adapter
Fitting Side 2 Connection Type
Tube
Operating Pressure - Maximum
145 psi
For Media Type
Air, Non-Potable Water
Fitting Side 1 Connection Type
Tube
Operating Temperature - Maximum
140 Degrees F
Fitting Side 4 Connection Type
NPT
Operating Temperature - Minimum
41 Degrees F
Thread Sealant Type
PTFE
Finish
Fluoro Coated

Description

The SMC - KQ2T13-36AS is a fitting from the category of Push On Hose Fittings. This fitting plays a crucial role in a diverse range of industrial applications. It is used to connect hoses in an efficient manner, rated for use within specified pressure ranges, but do keep in mind that performance can vary under different operating conditions. With its construction, it aims to provide a reliable connection between hoses and minimise the risk of leaks and disconnections.

Key Features:

  • Comprises a notable durability characteristic, intended for extended use under normal operating conditions.
  • Features a robust design built to accommodate a specified range of pressure levels, although performance capacity can vary.
  • This fitting serves as a component for various industrial applications, intended for assisting in hose connections.
  • With its meticulous build, it aims to minimise leaks and disconnections, but remember that performance outcomes can vary.
  • Its design is intended for use in varied operating conditions, but performance outcomes can vary.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.