Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x NPT, 5/32 in Tube OD, 1/4 in Pipe Size

  • Mfr # KQ2T03-35AS

  • Zoro # G5083985


product price: $4.25
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x NPT
Application
Air, Non-Potable Water
Tube Size
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2T03-35AS
Zoro #
G5083985
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
5/32 in
Pipe Size
1/4 in
Hex Head Size
9/16 in
Overall Length
29 19/32 mm
Fitting Side C Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
5/32 in
Fitting Side B Tube Outer Diameter
5/32 in
Fitting Side 3 Pipe Size
1/4 in
Fitting Side 4 Pipe Size
5/32 in
Fitting Side 2 Tube Outer Diameter
5/32 in
Fitting Side 1 Tube Outer Diameter
5/32 in

Details

Item
Push-Fit Tee Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x NPT
Application
Air, Non-Potable Water
Standards
RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Tee
Color
White
Fittings Sub-Category
Tees
Body Material
Polybutylene Terephthalate
Fitting Side B Connection Type
Push-to-Connect
System of Measurement
Imperial
Fitting Material
Brass, Polybutylene Terephthalate, Polypropylene
Minimum Operating Temperature
41 Degrees F
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane
Fitting Side C Connection Type
NPT
Maximum Operating Pressure
145 psi
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
140 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Operating Pressure - Maximum
145 psi
Fitting Side 2 Connection Type
Tube
Finish
Fluoro Coated
Thread Sealant Type
PTFE
Fitting Side 4 Connection Type
NPT
Fitting Side 3 Connection Type
NPT
For Media Type
Air, Non-Potable Water
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
41 Degrees F
Connector Type
Adapter
Fitting Side 1 Connection Type
Tube

Description

The SMC - KQ2T03-35AS is a push-on hose fitting designed for specific system requirements. This efficient component aims to secure connections and allows for swift assembly. Primarily, it is utilized in implementing fluid power applications that change the direction of flow at a junction or split flow into several lines from a single source.

Key Features:

  • One-Touch Connectivity: Inserting a tube into the fitting without the need for any tools is possible. This provides an alternative connection method.
  • Fluid Type: Compatible with various types of fluids, including compressed air, water, and vacuum. This makes the hose fitting adaptable across a variety of industrial setups and applications.
  • Material Construction: Made from Brass AS (Aluminium Surface), which is engineered with corrosion resistance materials.
  • Operating Pressure Range: This fitting is rated for operation within a -100kPa to 1 MPa pressure range, catering to a broad spectrum of application needs.
  • Operating Temperature Range: It has a specified temperature operating range of -5 to 60°C.
  • Thread Size: Boasting a thread size of R 1/4", it offers adaptability and compatibility with a range of industrial apparatus.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.