Push-Fit Elbow Fitting, Push-to-Connect x MUNF, 1/4 in Tube OD, 10-32 Pipe Size, Plastic

  • Mfr # KQ2L07-32A

  • Zoro # G5049161


product price: $2.55
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MUNF
Application
Air, Non-Potable Water
Tube Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2L07-32A
Zoro #
G5049161
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
1/4 in
Pipe Size
10-32
Hex Head Size
7 mm
Overall Length
15 13/32 mm
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Thread Size
#10-32

Details

Item
Push-Fit Elbow Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MUNF
Application
Air, Non-Potable Water
Standards
JIS B0208, RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
90 Degrees Elbow
Color
White
Fittings Sub-Category
Elbows
Body Material
Polybutylene Terephthalate
Minimum Operating Temperature
41 Degrees F
Release Type
Button
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Pressure
145 psi
Maximum Operating Temperature
140 Degrees F
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Fitting Side B Connection Type
MUNF
Fitting Material
Brass
Fitting Side A Connection Type
Push-to-Connect
For Media Type
Air, Non-Potable Water
Operating Temperature - Minimum
41 Degrees F
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
140 Degrees F
Series
KQ2L
Fitting Side 2 Connection Type
MUNF
Operating Pressure - Maximum
145 psi

Description

Product Name: SMC - KQ2L07-32A (Push-On Hose Fitting)

Description: The SMC - KQ2L07-32A is categorized as a push-on hose fitting product. It is used for securing and sealing hoses in various industrial applications, specifically for pneumatic systems. These fittings are used in the respective systems. Their function serves to connect and seal hoses.

Key Features:

  • Product type: Push-on hose fitting - They are designed to tightly secure hoses, intended to secure hoses for operations.
  • Manufacturer: SMC – A global company specializing in pneumatic control engineering to support industrial automation.
  • Product code: KQ2L07-32A – This identifies the specific product style and design within the range of hose fittings by SMC.
  • Material: Not specified – The product is often made from types of metal or plastic.
  • Dimension/Size: Not specified – Indicates the physical measurements or size of the product which aids in determining if the fitting is suitable for particular hoses and applications.
  • Product category: Industrial hose fittings - They are typically used in industrial environments for connecting various types of hoses.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.