Shop All Push On Hose Fittings
Smc
Male Elbow, 90 Deg, 5/16 in, TubexMale BSPT
Mfr # KQ2L09-02AS
Zoro # G5001561
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Basic Material Plastic
- Color White
Product Information
- Brand Smc
- MFR # KQ2L09-02AS
- Zoro # G5001561
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/16 in |
Pipe Size | 1/4 in |
Hex Size | 14 mm |
Overall Length | 25 13/32 mm |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Pipe Size | 1/4 in |
Details
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 25 13/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD (1VL40x1/2)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 25 ft. (GH150-25-G)
- DUPAGE Stainless Steel Hose Clamp, 3-9/16" To 4-1/2", Sae 64, 10PK (B64HS)
- AEROQUIP Adpt, MSAE-MJIC, 1-1/16-12, Strt (202702-12-12S)
- SMC Y Plug-In, 1/8 in., TubexPlug-In (KQ2U01-99A)
- SMC Male Elbow, 45 Deg, 3/8 in., TubexMNPT (KQ2K11-36AS)
- SMC Straight Union, 5/32 in., TubexTube (KQ2H03-00A)
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-01AS)
- SMC Tube Cap, 4mm, Tube (KQ2C04-00A)
- SMC Male Elbow, 90 Deg, 3/8 in., TubexMNPT (KQ2L11-36AS)
- AIGNEP USA Elbow Connector, 41/64" Hex, 3/8" Tube (85110-06-04)
- Smc Push On Hose Fittings