Smc
Male Run Tee, 10mm, TubexMale BSPT
Mfr # KQ2Y10-04AS
Zoro # G8290006
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Temp. Range 23 Degrees to 140 Degrees F
- Color White
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS F/R/L Trio W/Bowl Guard Automatic Drain 1/2" (CO 8884AAGRD)
- MARATHON MOTORS 3-Phase Brake Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (5K49PN4565)
- SPEEDAIRE Straight Hose Clamp, 5/16 in Hose I.D, 1/8 in Thread (6AFK6)
- EZO Ball Bearing, 0.5000in Dia, 29 lb, Open (SR1212A3K25AF2)
- SMC Extended Male Elbow, 6mm, Thread x Tube (KQ2W06-01AS)
- SMC Male Adapter, 1/4 in., TubexUNF (KQ2H07-32A)
- SMC Female Elbow, 90 Deg, 1/4 in., TubexFNPT (KQ2LF07-34A)
- SMC Male Elbow, 90 Deg, 6mm, TubexMale BSPT (KQ2L06-02AS)
- SMC Male Branch Tee, 6mm, TubexMale BSPT (KQ2T06-01AS)
- SMC Straight, 5/16 in.x3/8 in., TubexTube (KQ2H09-11A)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (129HB-8-8)
- Smc Push On Hose Fittings