Zoro Homepage

Push-Fit Tee Fitting, MBSPT x Push-to-Connect x Push-to-Connect, 1/4 in Tube OD, 1/8 in Pipe Size

  • Mfr # KQ2Y07-01AS

  • Zoro # G5048583


product price: $3.69
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
MBSPT x Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Tube Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2Y07-01AS
Zoro #
G5048583
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
1/4 in
Pipe Size
1/8 in
Hex Head Size
10 mm
Overall Length
34 3/16 mm
Fitting Side C Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side A Pipe Size
1/8 in
Fitting Side 3 Tube Outer Diameter
1/4 in
Fitting Side 4 Pipe Size
1/8 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Pipe Size
1/8 in

Description

Push-Fit Tee Fitting, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type MBSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade Not Applicable, Fitting Side A Pipe Size 1/8 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material Brass, Polybutylene Terephthalate, Polypropylene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.