Shop All Push On Hose Fittings
Smc
Male Run Tee, 1/4 in., TubexMNPT
Mfr # KQ2Y07-35AS
Zoro # G5048662
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Temp. Range 23 Degrees to 140 Degrees F
- Connection Type MNPT x Push-to-Connect x Push-to-Connect
Product Information
- Brand Smc
- MFR # KQ2Y07-35AS
- Zoro # G5048662
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/4 in |
Hex Size | 9/16 in |
Tube Size | 1/4 in |
Overall Length | 39 19/32 mm |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Fitting Side A Pipe Size | 1/4 in |
Details
Description
Male Run Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/4 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 39 19/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Metric-Power V-Belts, XPZ800 (XPZ800)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (670040044)
- SPEEDAIRE Air Cylinder, 4 in Bore, 2 in Stroke, NFPA Double Acting (5VLK3)
- NTN Eccentric Locking Collar - 3.2677 In Od X 0.874 In W (EL311-203 2-3/16)
- SMC Plug-In Reducer, 8mm, TubexPlug-In (KQ2R08-12A)
- SMC Male Elbow, 90 Deg, 1/8 in., TubexR(PT) (KQ2L01-M5A)
- SMC Extended Male Elbow, 90 Deg, 4mm (KQ2W04-M5A)
- SMC Female Adapter, 1/4 in., TubexFNPT (KQ2F07-34A)
- SMC Female Adapter, 1/2 in., TubexFNPT (KQ2F13-37A)
- SMC Tube Cap, 5/16 in., Tube (KQ2C09-00A)
- CAMPBELL HAUSFELD Hose End, 1/4" Male NPT (MP320600AV)
- Smc Hose Fittings