Push-Fit Tee Fitting, MNPT x Push-to-Connect x Push-to-Connect, 3/16 in Tube OD, 1/4 in Pipe Size

  • Mfr # KQ2Y05-35AS

  • Zoro # G5000353


product price:  $3.59
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
MNPT x Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Tube Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQ2Y05-35AS
Zoro #
G5000353
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
3/16 in
Pipe Size
1/4 in
Hex Head Size
9/16 in
Overall Length
37 13/16 mm
Fitting Side B Tube Outer Diameter
3/16 in
Fitting Side C Tube Outer Diameter
3/16 in
Fitting Side A Pipe Size
1/4 in
Fitting Side 2 Tube Outer Diameter
3/16 in
Fitting Side 3 Tube Outer Diameter
3/16 in
Fitting Side 1 Pipe Size
1/4 in
Fitting Side 4 Pipe Size
1/4 in

Details

Item
Push-Fit Tee Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
MNPT x Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Fitting Connection Type
Tube x MNPT
Standards
RoHS
Temp. Range
23 Degrees to 140 Degrees F
Specific Pipe Fitting Shape
Run Tee
Fitting Shape
Tee
Color
White
Fittings Sub-Category
Tees
Body Material
Polybutylene Terephthalate
Basic Pipe Fitting Material
Plastic and Metal
Pipe Fitting Connection Type
Tube x MNPT
Tube Fitting Material
Brass, Polybutylene
Basic Pipe Fitting Shape
Tee
Minimum Operating Temperature
41 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Fitting Material
Brass, Polybutylene Terephthalate, Polypropylene
System of Measurement
Imperial
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Pressure
145 psi
Maximum Operating Temperature
140 Degrees F
Fitting Side A Connection Type
MNPT
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane
Fitting Side C Connection Type
Push-to-Connect
Operating Temperature - Minimum
41 Degrees F
Operating Pressure - Maximum
145 psi
Fitting Side 1 Connection Type
MNPT
Fitting Side 3 Connection Type
Tube
Operating Temperature - Maximum
140 Degrees F
Fitting Side 2 Connection Type
Tube
Thread Sealant Type
PTFE
Fitting Side 4 Connection Type
NPT
Finish
Fluoro Coated
Connector Type
Adapter
For Media Type
Air, Non-Potable Water

Description

Push-Fit Tee Fitting, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade Not Applicable, Fitting Side A Pipe Size 1/4 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side B Tube Outer Diameter 3/16 in, Fitting Side C Tube Outer Diameter 3/16 in, Fitting Material Brass, Polybutylene Terephthalate, Polypropylene

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.