Shop All Push On Hose Fittings
Smc
Male Run Tee, 5/32 in., TubexMNPT
Mfr # KQ2Y03-34AS
Zoro # G5049904
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Tube Size 5/32 in
- Pipe Size 1/8 in
Product Information
- Brand Smc
- MFR # KQ2Y03-34AS
- Zoro # G5049904
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/32 in |
Pipe Size | 1/8 in |
Hex Size | 7/16 in |
Overall Length | 31 1/2 mm |
Fitting Side B Tube Outer Diameter | 5/32 in |
Fitting Side C Tube Outer Diameter | 5/32 in |
Fitting Side A Pipe Size | 1/8 in |
Details
Description
Male Run Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/8 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Side C Tube Outer Diameter 5/32 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 31 1/2 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERA PUMP TeraPump 20000 Battery Powered Fuel Transfer Pump - TRFA01 3rd Generation, 3 GPM (20000)
- INA Thrust Washer, Inside Dia. 0.625 In (TWA1018-HLA)
- FESTO Solenoid Coil MSFW-24-50/60 (MSFW-24-50/60)
- MILTON Swivel 3/8" Hose I.D, 1/4" Thread (611-6)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMale BSPT (KQ2L07-01AS)
- SMC Male Adapter, 3/8 in., TubexMale BSPT (KQ2H11-02AS)
- SMC Plug-In Elbow, 90 Deg, 5/16 in. (KQ2L09-99A)
- SMC Female Adapter, 1/4 in., TubexFNPT (KQ2F07-35A)
- SMC Bulkhead Union Elbow, 90 Deg, 5/32 in. (KQ2LE03-00A)
- SMC Straight Union, Push-to-Connect x Push-to-Connect, For 1/4 in x 1/4 in Tube OD, Brass, KQ2H07-00A (KQ2H07-00A)
- SMC 1/4" x 3/8" Tube x MNPT SS Male Adapter (KQG2H11-N02S)
- Smc Push On Hose Fittings