MANIFOLD BLOCK ASSY, NATURAL COLOR
Mfr # SY30M-2-1DA-N3-NA
Zoro # G215191644
product price: $18.49
/eaKey Features
Body Style
Side-Ported
Overall Height
33 mm
Body Material
Aluminum
Overall Width
10 1/2 mm
Standards
CE Listed, UKCA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SY30M-2-1DA-N3-NA
Zoro #
G215191644
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
33 mm
Overall Width
10 1/2 mm
Overall Length
75 mm
Exhaust Port Connection Size
5/32 in
Valve Port Connection Size
5/32 in
Details
Item
Manifold Block Assembly
Body Style
Side-Ported
Body Material
Aluminum
Standards
CE Listed, UKCA
Exhaust Port Connection Type
Push-On
Operating Temperature - Maximum
50 Degrees C
Operating Temperature - Minimum
-10 Degrees C
Coefficient of Volume (Cv)
0.66
Valve Port Connection Gender
Female
Exhaust Port Connection Gender
Female
Product Type
Manifold Assembly
End Plate Orientation
Horizontal
Compatible Brand
SMC
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Port Location
Side, Top
Valve Port Connection Type
Push-On
Compatible Series
5000, 7000, SYSY3000
Description
Manifold Block Assembly, Includes Not Applicable
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.