Zoro Homepage

MANIFOLD BLOCK ASSY, NATURAL COLOR

  • Mfr # SY70M-2-1DA-N7-NA

  • Zoro # G915854863


product price: $27.79
/ea

Key Features

Valve Port Connection Type
Push-On
Compatible Series
5000, 7000, SYSY3000
Operating Pressure - Maximum
0.7 MPa
Body Material
Aluminum
End Plate Orientation
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY70M-2-1DA-N7-NA
Zoro #
G915854863
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
119 7/16 mm
Exhaust Port Connection Size
1/4 in
Overall Width
17 13/16 mm
Overall Height
42 mm
Valve Port Connection Size
1/4 in

Details

Valve Port Connection Type
Push-On
Compatible Series
5000, 7000, SYSY3000
Operating Pressure - Maximum
0.7 MPa
Body Material
Aluminum
End Plate Orientation
Horizontal
Exhaust Port Connection Gender
Female
Operating Temperature - Minimum
-10 Degrees C
Compatible Brand
SMC
Exhaust Port Connection Type
Push-On
Item
Manifold Block Assembly
Operating Pressure - Minimum
0.2 MPa
Body Style
Side-Ported
Operating Temperature - Maximum
50 Degrees C
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Coefficient of Volume (Cv)
0.66
Valve Port Connection Gender
Female
Port Location
Side, Top
Product Type
Manifold Assembly
Standards
CE Listed, UKCA
For Media
Air

Description

Manifold Block Assembly, Includes Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.