Zoro Homepage

MANIFOLD BLOCK ASSY

  • Mfr # SY50M-2-1SA-N7-NA

  • Zoro # G915854931


product price: $21.19
/ea

Key Features

Body Material
Aluminum
Product Type
Manifold Assembly
End Plate Orientation
Horizontal
Operating Temperature - Minimum
-10 Degrees C
Exhaust Port Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY50M-2-1SA-N7-NA
Zoro #
G915854931
UPC #
-
Country of Origin
Japan

Dimensions

Exhaust Port Connection Size
1/4 in
Valve Port Connection Size
1/4 in
Overall Width
17 13/16 mm
Overall Length
119 7/16 mm
Overall Height
42 mm

Details

Body Material
Aluminum
Product Type
Manifold Assembly
End Plate Orientation
Horizontal
Operating Temperature - Minimum
-10 Degrees C
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Body Style
Side-Ported
Valve Port Connection Gender
Female
Coefficient of Volume (Cv)
0.66
Item
Manifold Block Assembly
Operating Temperature - Maximum
50 Degrees C
Port Location
Side, Top
Valve Port Connection Type
Push-On
Compatible Series
5000, 7000, SYSY3000
Exhaust Port Connection Type
Push-On
Compatible Brand
SMC
Standards
CE Listed, UKCA
Exhaust Port Connection Gender
Female

Description

Manifold Block Assembly, Includes Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.