Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MANIFOLD BLOCK

  • Mfr # VVQC1000-1A-S-N7

  • Zoro # G515854799


product price: $24.79
/ea

Key Features

Includes Exhaust Port
Exhaust Port Included
Operating Temperature - Maximum
50 Degrees C
Body Material
Aluminum
Compatible Brand
SMC
Compatible Series
VQC1000/2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVQC1000-1A-S-N7
Zoro #
G515854799
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
39 3/8 mm
Overall Width
10 1/2 mm
Exhaust Port Connection Size
1/4 in
Valve Port Connection Size
1/4 in
Overall Length
68 7/8 mm

Details

Includes Exhaust Port
Exhaust Port Included
Operating Temperature - Maximum
50 Degrees C
Body Material
Aluminum
Compatible Brand
SMC
Compatible Series
VQC1000/2000
Item
Manifold Block
Port Location
Side
Valve Port Connection Type
Push-On
Coefficient of Volume (Cv)
0.25
IP Rating
IP67
Valve Port Connection Gender
Female
Exhaust Port Connection Type
Push-On
Body Style
Base-Mounted
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
For Media
Air, Inert Gas
Standards
CE Listed, RoHS Compliant, UKCA
End Plate Orientation
Horizontal
Exhaust Port Connection Gender
Female
Operating Temperature - Minimum
-10 Degrees C
Product Type
Manifold Assembly

Description

Manifold Block, Includes Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.