Zoro Homepage

MANIFOLD BLOCK

  • Mfr # VVQC2000-1A-D-C6

  • Zoro # G315213017


product price: $34.19
/ea

Key Features

Body Style
Base-Mounted
Overall Height
46 13/16 mm
Body Material
Aluminum
Overall Width
16 mm
Overall Length
96 1/2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVQC2000-1A-D-C6
Zoro #
G315213017
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
46 13/16 mm
Overall Width
16 mm
Overall Length
96 1/2 mm
Exhaust Port Connection Size
6 mm
Valve Port Connection Size
6 mm

Details

Item
Manifold Block
Body Style
Base-Mounted
Body Material
Aluminum
Standards
RoHS Compliant
Exhaust Port Connection Gender
Female
Compatible Brand
SMC
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Coefficient of Volume (Cv)
0.8
Compatible Series
VQC1000/2000
Operating Temperature - Minimum
-10 Degrees C
Product Type
Manifold Assembly
Valve Port Connection Type
Push-On
Port Location
Side
For Media
Air, Inert Gas
Exhaust Port Connection Type
Push-On
Valve Port Connection Gender
Female
IP Rating
IP67
Operating Temperature - Maximum
50 Degrees C
End Plate Orientation
Horizontal
Includes Exhaust Port
Exhaust Port Included

Description

Manifold Block, Includes Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.