Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MECHANICAL VALVE

  • Mfr # VFM250-N02-34B

  • Zoro # G915191302


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Series
VFM200
Overall Height
161 3/16 mm
Overall Length
40 mm
Overall Width
40 mm
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VFM250-N02-34B
Zoro #
G915191302
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
161 3/16 mm
Overall Length
40 mm
Overall Width
40 mm
Valve Port Connection Size
1/4 in

Details

Item
Shuttle Valve
Series
VFM200
Body Material
Aluminum
Valve Type
Spool
Standards
RoHS Compliant
Actuator Color
Black
Coefficient of Volume (Cv)
1
Valve Port Connection Type
NPT
Operating Temperature - Minimum
-5 Degrees C
Actuator Material
Stainless Steel
Return Action
Spring Return
Lubrication
Lubrication Not Required
Product Type
Manual Air Control Valve
Actuator Type
Twist
Operating Pressure - Maximum
1 MPa
For Media
Air, Inert Gas
Operating Pressure - Minimum
0.1 MPa
Operating Temperature - Maximum
60 Degrees C
Spool Material
Stainless Steel
Number of Ports
5
Actuator Positions
2

Description

Shuttle Valve, Body Material Aluminum, Overall Length 40 mm, Overall Height 161 3/16 mm, Overall Width 40 mm, Series VFM200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.