MECHANICAL VALVE
Mfr # VM1110-4N-01
Zoro # G515197094
product price: $19.79
/eaKey Features
Series
VM1000
Overall Height
41 3/16 mm
Overall Length
29 7/8 mm
Overall Width
11 mm
Seal Material
Buna-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VM1110-4N-01
Zoro #
G515197094
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
41 3/16 mm
Overall Length
29 7/8 mm
Overall Width
11 mm
Valve Port Connection Size
4 mm
Details
Item
Shuttle Valve
Series
VM1000
Seal Material
Buna-N
Body Material
Aluminum
Valve Action
Normally Closed
Operating Pressure - Maximum
0.8 MPa
Standards
RoHS Compliant
Operating Temperature - Maximum
60 Degrees C
Operating Pressure - Minimum
0 MPa
Number of Ports
2
Lubrication
Lubrication Not Required
Operating Temperature - Minimum
-5 Degrees C
Coefficient of Volume (Cv)
0.055
Actuator Type
Roller
Actuator Material
Stainless Steel
Valve Type
Poppet
For Media
Air
Valve Port Connection Type
Push-On
Body Style
Bottom-Ported
Description
Shuttle Valve, Body Material Aluminum, Overall Length 29 7/8 mm, Overall Height 41 3/16 mm, Overall Width 11 mm, Series VM1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.