MECHANICAL VALVE
Mfr # VM230-02-08A
Zoro # G915197007
product price: $33.59
/eaKey Features
Series
VM200
Overall Height
112 13/16 mm
Overall Length
40 mm
Overall Width
25 mm
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VM230-02-08A
Zoro #
G915197007
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
112 13/16 mm
Overall Length
40 mm
Overall Width
25 mm
Valve Port Connection Size
1/4 in
Details
Item
Shuttle Valve
Series
VM200
Body Material
Aluminum
Product Type
Manual Air Control Valve
Standards
RoHS Compliant
Operating Pressure - Maximum
1 MPa
Operating Pressure - Minimum
0 MPa
Number of Ports
3
Actuator Type
Toggle
Description
MECHANICAL VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.