
MECHANICAL VALVE
Mfr # VM230-N02-00A
Zoro # G915854849
product price: $15.59
/eaKey Features
Overall Length
40 mm
Series
VM200
Valve Port Connection Type
NPT
Standards
RoHS Compliant
Product Type
Manual Air Control Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VM230-N02-00A
Zoro #
G915854849
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
40 mm
Overall Height
61 mm
Valve Port Connection Size
1/4 in
Overall Width
25 mm
Details
Series
VM200
Valve Port Connection Type
NPT
Standards
RoHS Compliant
Product Type
Manual Air Control Valve
Operating Pressure - Maximum
1 MPa
Number of Ports
3
Actuator Type
Plunger
Operating Pressure - Minimum
0 MPa
Item
Shuttle Valve
Body Material
Aluminum
Description
MECHANICAL VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.