MECHANICAL VALVE
Mfr # VM430-01-06S
Zoro # G215191712
product price: $41.79
/eaKey Features
Series
VM400
Overall Height
109 mm
Overall Length
35 mm
Overall Width
27 mm
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VM430-01-06S
Zoro #
G215191712
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
109 mm
Overall Length
35 mm
Overall Width
27 mm
Valve Port Connection Size
1/8 in
Details
Item
Shuttle Valve
Series
VM400
Body Material
Aluminum
Product Type
Manual Air Control Valve
Operating Pressure - Minimum
-100 kPa
Operating Temperature - Maximum
60 Degrees C
Number of Ports
3
For Media
Air
Valve Action
Normally Open/Normally Closed
Coefficient of Volume (Cv)
0.38
Standards
RoHS Compliant
Lubrication
Lubrication Not Required
Actuator Type
Roller
Operating Pressure - Maximum
1 MPa
Operating Temperature - Minimum
-5 Degrees C
Valve Type
Poppet
Valve Port Connection Type
BSPT
Description
Shuttle Valve, Body Material Aluminum, Overall Length 35 mm, Overall Height 109 mm, Overall Width 27 mm, Series VM400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.