MECHANICAL VALVE
Mfr # VM830-01-00
Zoro # G415191796
product price: $42.19
/eaKey Features
Series
VM800
Overall Height
64 1/2 mm
Overall Length
40 mm
Overall Width
30 mm
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VM830-01-00
Zoro #
G415191796
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
64 1/2 mm
Overall Length
40 mm
Overall Width
30 mm
Valve Port Connection Size
1/8 in
Details
Item
Shuttle Valve
Series
VM800
Body Material
Aluminum
Valve Type
Spool
Operating Temperature - Maximum
60 Degrees C
Operating Temperature - Minimum
-5 Degrees C
Coefficient of Volume (Cv)
0.33
Standards
RoHS Compliant
For Media
Air
Operating Pressure - Minimum
-100 kPa
Lubrication
Lubrication Not Required
Actuator Type
Plunger
Operating Pressure - Maximum
1 MPa
Number of Ports
3
Product Type
Manual Air Control Valve
Valve Port Connection Type
BSPT
Description
Shuttle Valve, Body Material Aluminum, Overall Length 40 mm, Overall Height 64 1/2 mm, Overall Width 30 mm, Series VM800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.