MECHANICAL VALVE
Mfr # VZM450-01-30B
Zoro # G815197008
product price: $70.25
/eaKey Features
Series
VZM400
Overall Height
147 mm
Overall Width
40 mm
Body Material
Aluminum
Actuator Type
Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VZM450-01-30B
Zoro #
G815197008
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
147 mm
Overall Width
40 mm
Valve Port Connection Size
1/8 in
Details
Item
Shuttle Valve
Series
VZM400
Body Material
Aluminum
Actuator Type
Button
Coefficient of Volume (Cv)
0.55
Valve Type
Spool
Operating Temperature - Maximum
60 Degrees C
Operating Pressure - Minimum
0.15 MPa
Actuator Color
Black
Standards
RoHS Compliant
Lubrication
Lubrication Not Required
Operating Pressure - Maximum
1 MPa
Product Type
Manual Air Control Valve
Spool Material
Stainless Steel
Operating Temperature - Minimum
-5 Degrees C
Number of Ports
5
For Media
Air, Inert Gas
Return Action
Spring Return
Valve Port Connection Type
BSPT
Description
Shuttle Valve, Body Material Aluminum, Overall Height 147 mm, Overall Width 40 mm, Series VZM400
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.