Shop SMC
See all product information
Create Account
MechanicalRodlessCylinder, Basic, 20mmBore
- Mfr # MY1B20G-400
- Zoro # G324894535
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Weight
3.54 lb
Stroke Length
400 mm
Standards
RoHS Compliant
Cylinder Type
Rodless
For Fluid Type
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MY1B20G-400
- Zoro #
- G324894535
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stroke Length
- 400 mm
- Bore Diameter
- 20 mm
- Lead Wire Length
- 0.5 m
Details
- Item
- MechanicalRodlessCylinder,Basic,20mmBore,400mmStroke
- Weight
- 3.54 lb
- Standards
- RoHS Compliant
- Cylinder Type
- Rodless
- For Fluid Type
- Air
- Maximum Operating Temperature
- 60 Degrees C
- Minimum Operating Pressure
- 0.15 MPa
- Maximum Operating Pressure
- 0.8 MPa
- Magnetic Piston
- Non-Magnetic Piston
- Minimum Operating Temperature
- 5 Degrees C
- Air Inlet Type
- M Thread
- Cushion Type
- Air Cushion
- Auto Switch Type
- None
- Piston Material Finish
- Chromate Coated
- Piston Material
- Aluminum
- Body Material
- Aluminum
- System of Measurement
- Metric
- Body Material Finish
- Anodized
Description
MechanicalRodlessCylinder,Basic,20mmBore,400mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Non-Magnetic Piston, Bore Diameter 20 mm, Cushion Type Air Cushion, Stroke Length 400 mm, Air Inlet Type M Thread, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 0.8 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.