Shop SMC
See all product information
Create Account
MechanicalRodlessCylinder, Basic, 25mmBore
- Mfr # MY1B25-300LZ
- Zoro # G324894382
product price:Â
$
437.99
/ea
Free Shipping & Returns
Key Features
Lead Wire Length
0.5 m
Air Inlet Type
RC
Weight
3.65 lb
Cylinder Type
Rodless
Body Material Finish
Anodized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY1B25-300LZ
- Zoro #
- G324894382
- UPC #
- -
- Country of Origin
- United States
- Item
- MechanicalRodlessCylinder,Basic,25mmBore,300MMStroke,LZ
- Air Inlet Type
- RC
- Weight
- 3.65 lb
- Cylinder Type
- Rodless
- Body Material Finish
- Anodized
- Piston Material Finish
- Chromate Coated
- Body Material
- Aluminum
- Minimum Operating Pressure
- 0.15 MPa
- Maximum Operating Pressure
- 0.8 MPa
- System of Measurement
- Metric
- Piston Material
- Aluminum
- Auto Switch Type
- None
- Cushion Type
- Air Cushion
- Minimum Operating Temperature
- 5 Degrees C
- Standards
- RoHS Compliant
- Maximum Operating Temperature
- 60 Degrees C
- Magnetic Piston
- Non-Magnetic Piston
- For Fluid Type
- Air
- Series
- MY1B-L*Z
Dimensions
- Lead Wire Length
- 0.5 m
- Bore Diameter
- 25 mm
- Stroke Length
- 300 mm
Description
MechanicalRodlessCylinder,Basic,25mmBore,300MMStroke,LZ, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Non-Magnetic Piston, Bore Diameter 25 mm, Cushion Type Air Cushion, Stroke Length 300 mm, Air Inlet Type RC, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 0.8 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.