MechanicalRodlessCylinder, Basic, 25mmBore
- Mfr # MY1B25-790Z
- Zoro # G424894428
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Pressure
0.8 MPa
Minimum Operating Pressure
0.15 MPa
Bore Diameter
25 mm
Cylinder Type
Rodless
Weight
7.24 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY1B25-790Z
- Zoro #
- G424894428
- UPC #
- -
- Country of Origin
- United States
- Item
- MechanicalRodlessCylinder,Basic,25mmBore,790mmStroke
- Maximum Operating Pressure
- 0.8 MPa
- Minimum Operating Pressure
- 0.15 MPa
- Cylinder Type
- Rodless
- Weight
- 7.24 lb
- Cushion Type
- Air Cushion
- Maximum Operating Temperature
- 60 Degrees C
- Body Material
- Aluminum
- System of Measurement
- Metric
- Magnetic Piston
- Non-Magnetic Piston
- Body Material Finish
- Anodized
- Piston Material Finish
- Chromate Coated
- Auto Switch Type
- None
- Air Inlet Type
- RC
- Piston Material
- Aluminum
- For Fluid Type
- Air
- Minimum Operating Temperature
- 5 Degrees C
- Series
- MY1B
Dimensions
- Bore Diameter
- 25 mm
- Stroke Length
- 790 mm
Description
MechanicalRodlessCylinder,Basic,25mmBore,790mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Non-Magnetic Piston, Bore Diameter 25 mm, Cushion Type Air Cushion, Stroke Length 790 mm, Air Inlet Type RC, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 0.8 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.