MechanicalRodlessCylinder, Basic, 32mmBore
- Mfr # MY1B32-500Z
- Zoro # G924894140
product price:Â
$
470.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Pressure
0.15 MPa
Cylinder Type
Rodless
Piston Material
Aluminum
Minimum Operating Temperature
5 Degrees C
Maximum Operating Temperature
60 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY1B32-500Z
- Zoro #
- G924894140
- UPC #
- -
- Country of Origin
- Japan
- Item
- MechanicalRodlessCylinder,Basic,32mmBore,500mmStroke
- Minimum Operating Pressure
- 0.15 MPa
- Cylinder Type
- Rodless
- Piston Material
- Aluminum
- Minimum Operating Temperature
- 5 Degrees C
- Maximum Operating Temperature
- 60 Degrees C
- Cushion Type
- Air Cushion
- Air Inlet Type
- RC
- Auto Switch Type
- None
- Magnetic Piston
- Non-Magnetic Piston
- Body Material Finish
- Anodized
- Standards
- RoHS Compliant
- Weight
- 8.79 lb
- Body Material
- Aluminum
- Piston Material Finish
- Chromate Coated
- Maximum Operating Pressure
- 0.8 MPa
- System of Measurement
- Metric
- For Fluid Type
- Air
- Series
- MY1B-*Z
Dimensions
- Lead Wire Length
- 0.5 m
- Stroke Length
- 500 mm
- Bore Diameter
- 32 mm
Description
MechanicalRodlessCylinder,Basic,32mmBore,500mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Non-Magnetic Piston, Bore Diameter 32 mm, Cushion Type Air Cushion, Stroke Length 500 mm, Air Inlet Type RC, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 0.8 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.