MechanicalRodlessCylinder, Basic, 32mmBore
- Mfr # MY1B32-800Z
- Zoro # G524894168
product price:Â
$
554.99
/ea
Free Shipping & Returns
Key Features
Cushion Type
Air Cushion
Piston Material Finish
Chromate Coated
System of Measurement
Metric
Air Inlet Type
RC
Standards
RoHS Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY1B32-800Z
- Zoro #
- G524894168
- UPC #
- -
- Country of Origin
- United States
- Item
- MechanicalRodlessCylinder,Basic,32mmBore,800mmStroke
- Cushion Type
- Air Cushion
- Piston Material Finish
- Chromate Coated
- System of Measurement
- Metric
- Air Inlet Type
- RC
- Standards
- RoHS Compliant
- Auto Switch Type
- None
- Weight
- 10.21 lb
- Body Material
- Aluminum
- Cylinder Type
- Rodless
- Maximum Operating Pressure
- 0.8 MPa
- Magnetic Piston
- Non-Magnetic Piston
- Maximum Operating Temperature
- 60 Degrees C
- For Fluid Type
- Air
- Minimum Operating Pressure
- 0.15 MPa
- Piston Material
- Aluminum
- Body Material Finish
- Anodized
- Minimum Operating Temperature
- 5 Degrees C
- Series
- MY1B-*Z
Dimensions
- Bore Diameter
- 32 mm
- Lead Wire Length
- 0.5 m
- Stroke Length
- 800 mm
Description
MechanicalRodlessCylinder,Basic,32mmBore,800mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Non-Magnetic Piston, Bore Diameter 32 mm, Cushion Type Air Cushion, Stroke Length 800 mm, Air Inlet Type RC, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 0.8 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.