MechRodlessCylinder, CamFollower, 25mmBore
- Mfr # MY1C25-500
- Zoro # G424894145
product price:Â
$
506.99
/ea
Free Shipping & Returns
Key Features
Body Material Finish
Anodized
Lead Wire Length
0.5 m
Maximum Operating Pressure
0.8 MPa
Piston Material Finish
Chromate Coated
Cylinder Type
Rodless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY1C25-500
- Zoro #
- G424894145
- UPC #
- -
- Country of Origin
- Japan
- Item
- MechRodlessCylinder,CamFollower,25mmBore,500mmStroke
- Body Material Finish
- Anodized
- Maximum Operating Pressure
- 0.8 MPa
- Piston Material Finish
- Chromate Coated
- Cylinder Type
- Rodless
- Standards
- RoHS Compliant
- Piston Material
- Aluminum
- Auto Switch Type
- None
- Magnetic Piston
- Non-Magnetic Piston
- Air Inlet Type
- RC
- Maximum Operating Temperature
- 60 Degrees C
- Minimum Operating Pressure
- 0.1 MPa
- Body Material
- Aluminum
- System of Measurement
- Metric
- Cushion Type
- Air Cushion
- Weight
- 8.26 lb
- For Fluid Type
- Air
- Minimum Operating Temperature
- 5 Degrees C
- Series
- MY1C
Dimensions
- Lead Wire Length
- 0.5 m
- Bore Diameter
- 25 mm
- Stroke Length
- 500 mm
Description
MechRodlessCylinder,CamFollower,25mmBore,500mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Non-Magnetic Piston, Bore Diameter 25 mm, Cushion Type Air Cushion, Stroke Length 500 mm, Air Inlet Type RC, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 0.8 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.