Shop SMC
See all product information
Create Account
MechRodlessCylinder, SlideBearing, 25mmBor
- Mfr # MY1M25-700
- Zoro # G724893688
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Standards
RoHS Compliant
Minimum Operating Pressure
0.15 MPa
Cushion Type
Air Cushion
Body Material
Aluminum
Cylinder Type
Rodless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY1M25-700
- Zoro #
- G724893688
- UPC #
- -
- Country of Origin
- United States
- Item
- MechRodlessCylinder,SlideBearing,25mmBore,700mmStroke
- Standards
- RoHS Compliant
- Minimum Operating Pressure
- 0.15 MPa
- Cushion Type
- Air Cushion
- Body Material
- Aluminum
- Cylinder Type
- Rodless
- Piston Material Finish
- Chromate Coated
- Magnetic Piston
- Non-Magnetic Piston
- System of Measurement
- Metric
- Air Inlet Type
- RC
- Maximum Operating Pressure
- 0.8 MPa
- Weight
- 11.02 lb
- Auto Switch Type
- None
- Piston Material
- Aluminum
- Maximum Operating Temperature
- 60 Degrees C
- For Fluid Type
- Air
- Minimum Operating Temperature
- 5 Degrees C
- Series
- MY1M
Dimensions
- Bore Diameter
- 25 mm
- Lead Wire Length
- 0.5 m
- Stroke Length
- 700 mm
Description
MechRodlessCylinder,SlideBearing,25mmBore,700mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Non-Magnetic Piston, Bore Diameter 25 mm, Cushion Type Air Cushion, Stroke Length 700 mm, Air Inlet Type RC, Cylinder Action Double Acting, System of Measurement Metric, Maximum Operating Pressure 0.8 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.