Shop SMC
See all product information
Create Account
MechRodlessCylinder, SlideBearing, 25mmBor
- Mfr # MY1M25G-1100
- Zoro # G924893631
product price:Â
$
466.99
/ea
Free Shipping & Returns
Key Features
Magnetic Piston
Non-Magnetic Piston
Piston Material Finish
Chromate Coated
Cushion Type
Air Cushion
System of Measurement
Metric
Standards
RoHS Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY1M25G-1100
- Zoro #
- G924893631
- UPC #
- -
- Country of Origin
- United States
- Item
- MechRodlessCylinder,SlideBearing,25mmBore,1100mmStroke
- Magnetic Piston
- Non-Magnetic Piston
- Piston Material Finish
- Chromate Coated
- Cushion Type
- Air Cushion
- System of Measurement
- Metric
- Standards
- RoHS Compliant
- Piston Material
- Aluminum
- Minimum Operating Pressure
- 0.15 MPa
- Maximum Operating Temperature
- 60 Degrees C
- Maximum Operating Pressure
- 0.8 MPa
- Cylinder Type
- Rodless
- Air Inlet Type
- BSPP
- Body Material
- Aluminum
- Minimum Operating Temperature
- 5 Degrees C
- Weight
- 15.74 lb
- For Fluid Type
- Air
- Auto Switch Type
- None
- Series
- MY1M
Dimensions
- Bore Diameter
- 25 mm
- Lead Wire Length
- 0.5 m
- Stroke Length
- 1,100 mm
Description
MechRodlessCylinder,SlideBearing,25mmBore,1100mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Non-Magnetic Piston, Bore Diameter 25 mm, Cushion Type Air Cushion, Stroke Length 1,100 mm, Air Inlet Type BSPP, Cylinder Action Double Acting, System of Measurement Metric, Maximum Operating Pressure 0.8 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.