Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MFLD, BLOCK CASSETTE

  • Mfr # SV1000-50-23A-C0

  • Zoro # G216250777


product price: $27.89
/ea

Key Features

Operating Pressure - Minimum
-100 kPa
Valve Type
Spool
Manifold Type
Block Cassette
Standards
CE Listed, UKCA, UL Listed
Power Consumption
0.6 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV1000-50-23A-C0
Zoro #
G216250777
UPC #
-
Country of Origin
Japan

Details

Operating Pressure - Minimum
-100 kPa
Valve Type
Spool
Manifold Type
Block Cassette
Standards
CE Listed, UKCA, UL Listed
Power Consumption
0.6 W
Body Features
Single
Item
Block Cassette
Seal Material
Rubber
Number of Valve Stations
5
Lubrication
Lubrication Not Required
Number of Ports
5
For Media
Air
Operating Pressure - Maximum
0.7 kPa

Description

MFLD, BLOCK CASSETTE

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.