Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MGPK, Compact Guide Cylinder

  • Mfr # MGPKAM16-20

  • Zoro # G714534621


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Cylinder Type
Compact
Maximum Operating Temperature
140 Degrees F
Maximum Stroke
20 mm
Minimum Operating Temperature
-10 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MGPKAM16-20
Zoro #
G714534621
UPC #
-
Country of Origin
Japan

Dimensions

Size
16
Cylinder Bore Diameter
16 mm
Stroke Length
20 mm
Bore Diameter
16 mm
Air Inlet Size
M5 x 0.8

Details

Item
Compact Guided Cylinder
Cylinder Action
Double Acting
Cylinder Type
Compact
Maximum Operating Temperature
140 Degrees F
Maximum Stroke
20 mm
Minimum Operating Temperature
-10 Degrees C
System of Measurement
Metric
Accuracy
+/-0.07 Degrees
Port Type
Rc
Minimum Operating Pressure
0.12 MPa
Series
MGPK
Cushion Type
None
Maximum Operating Pressure
145 psi
Port Location
Side Ported
Cylinder Stroke
20 mm
Air Inlet Gender
Female
Air Inlet Type
M thread
Bearing Type
Slide Bearing

Description

MGPK, Compact Guide Cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.