Zoro Homepage

MGPK, Compact Guide Cylinder

  • Mfr # MGPKAM32-25

  • Zoro # G314534540


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Cylinder Type
Compact
Accuracy
+/-0.05 Degrees
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
0.1 MPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGPKAM32-25
Zoro #
G314534540
UPC #
-
Country of Origin
Japan

Dimensions

Size
32
Cylinder Bore Diameter
32 mm
Stroke Length
25 mm
Bore Diameter
32 mm
Air Inlet Size
45665

Details

Cylinder Action
Double Acting
Item
Compact Guided Cylinder
Cylinder Type
Compact
Accuracy
+/-0.05 Degrees
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
0.1 MPa
Minimum Operating Temperature
-10 Degrees C
Series
MGPK
Maximum Operating Pressure
145 psi
System of Measurement
Metric
Cushion Type
None
Maximum Stroke
25 mm
Port Type
Rc
Port Location
Side Ported
Cylinder Stroke
25 mm
Air Inlet Gender
Female
Air Inlet Type
RC
Bearing Type
Slide Bearing

Description

MGPK, Compact Guide Cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.