MGPK, Compact Guide Cylinder
Mfr # MGPKFM16-30
Zoro # G814534378
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Cylinder Type
Compact
Cylinder Bore Diameter
16 mm
System of Measurement
Metric
Port Type
Rc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGPKFM16-30
Zoro #
G814534378
UPC #
-
Country of Origin
Japan
Dimensions
Cylinder Bore Diameter
16 mm
Size
16
Stroke Length
30 mm
Air Inlet Size
M5 x 0.8
Bore Diameter
16 mm
Details
Cylinder Action
Double Acting
Item
Compact Guided Cylinder
Cylinder Type
Compact
System of Measurement
Metric
Port Type
Rc
Accuracy
+/-0.07 Degrees
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
0.12 MPa
Maximum Stroke
30 mm
Cushion Type
None
Series
MGPK
Minimum Operating Temperature
-10 Degrees C
Maximum Operating Pressure
145 psi
Cylinder Stroke
30 mm
Port Location
Side Ported
Air Inlet Type
M thread
Bearing Type
Slide Bearing
Air Inlet Gender
Female
Description
MGPK, Compact Guide Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.