MGPK, Compact Guide Cylinder
Mfr # MGPKFM32-50
Zoro # G914534353
product price: $358.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Cylinder Type
Compact
Maximum Stroke
50 mm
Minimum Operating Temperature
-10 Degrees C
Series
MGPK
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGPKFM32-50
Zoro #
G914534353
UPC #
-
Country of Origin
Japan
Dimensions
Cylinder Bore Diameter
32 mm
Size
32
Stroke Length
50 mm
Air Inlet Size
45665
Bore Diameter
32 mm
Details
Item
Compact Guided Cylinder
Cylinder Action
Double Acting
Cylinder Type
Compact
Maximum Stroke
50 mm
Minimum Operating Temperature
-10 Degrees C
Series
MGPK
Minimum Operating Pressure
0.1 MPa
Cushion Type
None
Port Type
Rc
Maximum Operating Pressure
145 psi
Accuracy
+/-0.05 Degrees
Maximum Operating Temperature
140 Degrees F
System of Measurement
Metric
Port Location
Side Ported
Cylinder Stroke
50 mm
Air Inlet Gender
Female
Bearing Type
Slide Bearing
Air Inlet Type
RC
Description
MGPK, Compact Guide Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.