MHQG, High Rigidity Type
Mfr # MHQG2-32D
Zoro # G415555178
product price: $576.99
/ea
Free Shipping & Returns
Key Features
Open Width
42 mm
Series
MHQG2
Minimum Operating Temperature
14 Degrees F
Repeatability
+/-0.02 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHQG2-32D
Zoro #
G415555178
UPC #
-
Country of Origin
Japan
Dimensions
Open Width
42 mm
Stroke Length
20 mm
Overall Width
99.4 mm
Overall Length
145 mm
Overall Height
47.4 mm
Bore Diameter
32 mm
Details
Item
Parallel Gripper
Series
MHQG2
Minimum Operating Temperature
14 Degrees F
Repeatability
+/-0.02 mm
System of Measurement
Metric
Minimum Operating Pressure
15 psi
Maximum Operating Pressure
87 psi
Standards
RoHS Compliant
Maximum Operating Temperature
140 Degrees F
Weight
2.77 lb
Description
Parallel Gripper, Series MHQG2, Open Width 42 mm, Stroke Length 20 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 15 psi, Overall Length 145 mm, Overall Width 99.4 mm, Overall Height 47.4 mm, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Standards RoHS Compliant, Weight 2.77 lb, System of Measurement Metric, Repeatability +/-0.02 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.