Zoro Homepage

MHS, Parallel Style Air Gripper

  • Mfr # MHS2-63D

  • Zoro # G514534159


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Open Width
46 mm
Overall Height
66 mm
Stroke Length
18 mm
Series
MHS2
Overall Width
86 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHS2-63D
Zoro #
G514534159
UPC #
-
Country of Origin
Japan

Dimensions

Open Width
46 mm
Overall Height
66 mm
Stroke Length
18 mm
Overall Width
86 mm
Overall Length
86 mm
Bore Diameter
63 mm

Details

Item
Parallel Gripper
Series
MHS2
Standards
RoHS Compliant
Repeatability
+/-0.01 mm
Finger Material
Carbon Steel
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
87 psi
System of Measurement
Metric
Body Material
Aluminum
Weight
2.27 lb
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
15 psi
Body Material Finish
Hard Anodized
Seal Material
Nitrile

Description

Parallel Gripper, Series MHS2, Open Width 46 mm, Stroke Length 18 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 15 psi, Overall Length 86 mm, Overall Width 86 mm, Overall Height 66 mm, Body Material Aluminum, Finger Material Carbon Steel, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Standards RoHS Compliant, Weight 2.27 lb, Body Material Finish Hard Anodized, System of Measurement Metric, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.