Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MHS, Parallel Style Air Gripper

  • Mfr # MHS3-25D

  • Zoro # G614534240


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Open Width
10 mm
Series
MHS3
Weight
0.41 lb
Overall Height
40 mm
Maximum Operating Pressure
87 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MHS3-25D
Zoro #
G614534240
UPC #
-
Country of Origin
Japan

Dimensions

Open Width
10 mm
Overall Height
40 mm
Overall Width
42 mm
Stroke Length
3 mm
Overall Length
42 mm
Bore Diameter
25 mm

Details

Item
Parallel Gripper
Series
MHS3
Weight
0.41 lb
Maximum Operating Pressure
87 psi
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
29 psi
System of Measurement
Metric
Standards
RoHS Compliant
Repeatability
+/-0.01 mm
Body Material
Aluminum
Minimum Operating Temperature
14 Degrees F
Finger Material
Carbon Steel
Seal Material
Nitrile
Body Material Finish
Hard Anodized

Description

Parallel Gripper, Series MHS3, Open Width 10 mm, Stroke Length 3 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 29 psi, Overall Length 42 mm, Overall Width 42 mm, Overall Height 40 mm, Body Material Aluminum, Finger Material Carbon Steel, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Standards RoHS Compliant, Weight 0.41 lb, Body Material Finish Hard Anodized, System of Measurement Metric, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.