MHS, Parallel Style Air Gripper
Mfr # MHS4-25D
Zoro # G614534257
product price: $602.99
/ea
Free Shipping & Returns
Key Features
Open Width
26 mm
System of Measurement
Metric
Stroke Length
6 mm
Finger Material
Carbon Steel
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHS4-25D
Zoro #
G614534257
UPC #
-
Country of Origin
Japan
Dimensions
Open Width
26 mm
Stroke Length
6 mm
Overall Width
42 mm
Overall Height
40 mm
Overall Length
42 mm
Bore Diameter
25 mm
Details
Item
Parallel Gripper
System of Measurement
Metric
Finger Material
Carbon Steel
Body Material
Aluminum
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
87 psi
Standards
RoHS Compliant
Repeatability
+/-0.01 mm
Weight
154 g
Minimum Operating Temperature
14 Degrees F
Minimum Operating Pressure
29 psi
Series
MHS4
Body Material Finish
Hard Anodized
Seal Material
Nitrile
Description
Parallel Gripper, Series MHS4, Open Width 26 mm, Stroke Length 6 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 29 psi, Overall Length 42 mm, Overall Width 42 mm, Overall Height 40 mm, Body Material Aluminum, Finger Material Carbon Steel, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Standards RoHS Compliant, Weight 154 g, Body Material Finish Hard Anodized, System of Measurement Metric, Seal Material Nitrile, Repeatability +/-0.01 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.