Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Air Actuator, 4mm Bore, 20mm Stroke

  • Mfr # CJ1B4-20SU4

  • Zoro # G4999830


product price: $11.99
/ea

Key Features

Cushion Type
None
Body Material
Brass
Piston Rod Material
Stainless Steel
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ1B4-20SU4
Zoro #
G4999830
UPC #
-
Country of Origin
Japan

Dimensions

Stroke Length
20 mm
Retracted Length
46.5 mm
Rod Thread Size
M2 x 0.4
Bore Diameter
4 mm
Rod Diameter
2 mm
Body Diameter
5 mm
Inlet Size
4 mm

Details

Item
Round Body Cylinder
Cushion Type
None
Body Material
Brass
Piston Rod Material
Stainless Steel
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
158 Degrees F
Minimum Operating Pressure
43.5 MPa
Number of Rods
Single Rod
Cylinder Action
Single Acting
For Fluid Type
Air
Weight
6.5 g
Series
CJ1
Cylinder Type
Round Body
Maximum Operating Pressure
101.5 MPa
System of Measurement
Metric
Actuation Type
Air Extend, Spring Retract
Rod Rotation
Rotating Rod
Inlet Gender
Female
Lead Wire Type
No Lead Wire
Mounting Orientation
Horizontal, Vertical
Magnetic Piston
Non-Magnetic Piston
Spring Extension Force
0.33 lb
Rod Gender
Male
Cylinder Repair
Non-Repairable
Air Inlet Type
Tubing
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Brass, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 4 mm, Cushion Type None, Stroke Length 20 mm, Inlet Size 4 mm, Air Inlet Type Tubing, Spring Retraction Force Not Applicable, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Metric, Mounting Location Front, Body Material Grade Not Applicable, Overall Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.