Mini Slide Table, 20mm Bore, 30mm Stroke
Mfr # MXH20-30Z
Zoro # G4999690
product price: $380.99
/ea
Free Shipping & Returns
Key Features
Series
MXH
Maximum Operating Pressure
101 psi
Maximum Stroke
30 mm
Minimum Operating Temperature
14 Degrees F
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXH20-30Z
Zoro #
G4999690
UPC #
-
Country of Origin
Japan
Dimensions
Cylinder Bore Diameter
20 mm
Details
Item
Mini Slide Table
Series
MXH
Maximum Operating Pressure
101 psi
Maximum Stroke
30 mm
Minimum Operating Temperature
14 Degrees F
System of Measurement
Metric
Maximum Operating Temperature
158 Degrees F
Minimum Operating Pressure
7.25 psi
Accuracy
0.05 mm
Seal Material
Nitrile
Maximum Payload
20 kg
Description
Mini Slide Table, Maximum Stroke 30 mm, Cylinder Bore Diameter 20 mm, Maximum Payload 20 kg, Series MXH, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 7.25 psi, Seal Material Nitrile, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature 14 Degrees F, Accuracy 0.05 mm, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.