Zoro Homepage

MOUNTING BOLT

  • Mfr # CQ-M5X85L

  • Zoro # G514534029


product price: $1.49
/ea
Sold in multiples of 6 for $8.94

Key Features

Series
CQ
Weight
0.02 lb
For Bore Diameter
20 mm
System of Measurement
Metric
Product Type
Mounting Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQ-M5X85L
Zoro #
G514534029
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
20 mm

Details

Item
Mounting Bolt
Series
CQ
Weight
0.02 lb
System of Measurement
Metric
Product Type
Mounting Bolt
Compatible with Series
CQ2-Z

Description

Mounting Bolt, For Bore Diameter 20 mm, Compatible with Series CQ2-Z, Product Type Mounting Bolt, Weight 0.02 lb, Series CQ, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.