Zoro Homepage

Mounting Bracket

  • Mfr # MUZ-025

  • Zoro # G615377853


product price: $1.45
/ea
Sold in multiples of 7 for $10.15

Key Features

Product Type
Auto Switch Bracket
Series
MUZ
System of Measurement
Metric
For Bore Diameter
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUZ-025
Zoro #
G615377853
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
25 mm

Details

Item
Auto Switch Bracket
Product Type
Auto Switch Bracket
Series
MUZ
System of Measurement
Metric

Description

Auto Switch Bracket, For Bore Diameter 25 mm, Product Type Auto Switch Bracket, Series MUZ, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.